Beakers, tall form, borosilicate glass
Catalog # NEUB0731-50-00025
Supplier: NEUBERT VOLUME GLASSWAERE
Specifications
- Ext.Ø:30 mm
- Capacity:25 ml
- Colour:Clear
- Height:60 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Borosilicate glass 3.3, with spout.
- With crimp rim
- Fire-proof