Order Entry
Austria
ContactUsLinkComponent
Dynamic climatic chamber, MK Series
Dynamic climatic chamber, MK Series
Supplier:  Binder
Certificates
undefined
Dynamic climatic chamber, MK Series
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1185
  • 390-1186
  • 390-1187
  • 390-1668
  • 390-1667
  • 390-1188
  • Model:
  • MK 56
  • MK 115
  • MK 240
  • MK 1020
  • MK 400
  • MK 720
  • Temperature range:
  • –40…180 °C
  • –40…180 °C
  • –40…180 °C
  • –40…180 °C
  • –40…180 °C
  • –40…180 °C
  • Temperature fluctuation (time):
  • 0,1…0,5 °C
  • 0,1…0,5 °C
  • 0,1…0,5 °C
  • 0,1…0,5 °C
  • 0,1…0,5 °C
  • 0,1…0,5 °C
  • Temperature variation (spatial):
  • 0,1...0,5 °C
  • 0,1...2,0 °C
  • 0,1...1,2 °C
  • 0,1…1,8 °C
  • 0,1…1,2 °C
  • 0,3...2,0 °C
  • Capacity:
  • 60 L
  • 115 L
  • 228 L
  • 991 L
  • 417 L
  • 734 L
  • Max. load per shelf:
  • 15 kg
  • 30 kg
  • 30 kg
  • 40 kg
  • 30 kg
  • 40 kg
  • Nominal power consumption:
  • 2,8 kW
  • 3,5 kW
  • 5,6 kW
  • 11,5 kW
  • 7 kW
  • 8,7 kW
  • Weight:
  • 165 kg
  • 195 kg
  • 249 kg
  • 621 kg
  • 413 kg
  • 570 kg

Specifications

Frequently Bought Together