Order Entry
Austria
ContactUsLinkComponent
 
Glass fibre tape, HGF61, Whatman™
Catalog # WHAT1830-6236
undefined
Glass fibre tape, HGF61, Whatman™
Catalog # WHAT1830-6236

Specifications

  • Grade:
    HGF61
  • Size:
    300 mm × 20 m
  • Thickness:
    285 µm
  • Weight:
    54 g/m²
  • Pk:
    1

Specifications

About this item

HGF61 glass fibre tape provides strength, efficiency, reliability and consistency of data quality in continuous air monitoring.

  • Meets regulatory requirements for continuous air particulate sampling globally
  • Retains 99,99% of air particulate at 0,3 µm - each lot is quality tested
  • Suitable for PM1, PM2.5, PM10 and TSP sampling and for beta-attenuation method
  • Provides excellent consitency of data quality in air sampling
  • Effective in both humid and dry environments
  • Compatable with most continuous air sampling devices

HGF61 glass fiber tape with organic binder has excellent mechanical strength without any fiber shedding.