Order Entry
Austria
ContactUsLinkComponent
VWR® VisiScope® DML113 / DBL134, Digital Microscopes
VWR® VisiScope® DML113 / DBL134, Digital Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® DML113 / DBL134, Digital Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-2978
  • 630-2979
  • Model:
  • DBL134
  • DML113
  • Observation method:
  • Brightfield
  • Brightfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/18 mm
  • WF 10×/18 mm
  • Nosepiece:
  • Quadruple
  • Quadruple
  • Objectives:
  • N-plan achromatic 4×, 10×, 40×, 100× (i)
  • N-plan achromatic 4×, 10×, 40×
  • Stage:
  • 125×116 mm (movement: 70×30 mm)
  • 125×116 mm (movement: 70×30 mm)
  • Condenser:
  • Abbe N.A. 1.25, pre-centred, focusable, with iris diaphragm
  • Abbe N.A. 1.25, pre-centred, focusable, with iris diaphragm
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 1 W)
  • LED (white, 1 W)
  • Camera:
  • 3,2 MP
  • 1,3 MP
  • Sensor:
  • CMOS
  • CMOS
  • W×D×H:
  • 170×320×365 mm
  • 170×320×365 mm
  • Weight:
  • 4 kg
  • 4 kg

Specifications

Related Information

Eyepieces

Product Information

Frequently Bought Together