Order Entry
Austria
ContactUsLinkComponent
Water, LiChrosolv® tested for UHPLC-MS, Supelco®
Water, LiChrosolv® tested for UHPLC-MS, Supelco®
Supplier:  Merck
Certificates
Water, LiChrosolv® tested for UHPLC-MS, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Al (Aluminum):
    ≤ 5 ppb
  • Ca (Calcium):
    ≤ 5 ppb
  • Chloride (Cl):
    ≤ 10 ppb
  • Evaporation residue:
    ≤ 0.7 mg/L
  • Fe (Iron):
    ≤ 5 ppb
  • Fluorescence at 254 nm:
    ≤ 0.5 ppb
  • Fluorescence at 365 nm:
    ≤ 0.5 ppb
  • K (Potassium):
    ≤ 5 ppb
  • Mg (Magnesium):
    ≤ 10 ppb
  • Na (Sodium):
    ≤ 50 ppb
  • Nitrate (NO3):
    ≤ 10 ppb
  • Phosphate (PO4):
    ≤ 10 ppb
  • Polyethyleneglycol (PEG) Signal-te-noise ratio:
    ≤ 50
  • Suitable for LC/MS; lntensity of background mass signals based on reserpine (APCI/ESI negative):
    ≤ 10 ppb
  • Suitable for LC/MS; lntensity of background mass signals based on reserpine (APCI/ESI positive):
    ≤ 2 ppb
  • Sulphate (SO4):
    ≤ 10 ppb
  • Total Organic Carbon:
    ≤ 10 ppb
  • UHPLC gradient (at 210nm):
    ≤ 2 mAU
  • UHPLC gradient (at 254nm):
    ≤ 0.5 mAU

Specification Test Results

Frequently Bought Together