Order Entry
Austria
ContactUsLinkComponent
Acetonitrile, LiChrosolv® tested for UHPLC-MS, Supelco®
Flammable
Irritant
Acetonitrile, LiChrosolv® tested for UHPLC-MS, Supelco®
Supplier:  Merck
Certificates
undefined
Flammable
Irritant
Acetonitrile, LiChrosolv® tested for UHPLC-MS, Supelco®
Supplier:  Merck
Certificates

Specification Test Results

  • Al (Aluminum):
    ≤ 5 ppb
  • Ca (Calcium):
    ≤ 5 ppb
  • Evaporation residue:
    ≤ 0.7 mg/L
  • Fe (Iron):
    ≤ 5 ppb
  • Fluorescence at 254 nm:
    ≤ 0.3 ppb
  • Fluorescence at 365 nm:
    ≤ 0.3 ppb
  • ldentity (IR-spectrum):
    PASSES
  • K (Potassium):
    ≤ 5 ppb
  • Mg (Magnesium):
    ≤ 5 ppb
  • Na (Sodium):
    ≤ 25 ppb
  • Polyethyleneglycol (PEG) Signal-te-noise ratio:
    ≤ 50
  • Purity (GC):
    ~ 99.9 %
  • Suitable for LC/MS; lntensity of background mass signals based on reserpine (APCI/ESI negative):
    ≤ 10 ppb
  • Suitable for LC/MS; lntensity of background mass signals based on reserpine (APCI/ESI positive):
    ≤ 2 ppb
  • Titrable acid:
    ≤ 0.001 meq/g
  • Titrable base:
    ≤ 0.0002 meq/g
  • UHPLC gradient (at 210nm):
    ≤ 1.0 mAU
  • UHPLC gradient (at 254nm):
    ≤ 0.2 mAU
  • Water (H2O):
    ≤ 0.01 %

Specification Test Results

Related Information

Frequently Bought Together