Order Entry
Austria
ContactUsLinkComponent
Safety goggles, Vanguard UDC
Safety goggles, Vanguard UDC
Catalog # 111-2516
Supplier:  UNIVET
undefined
Safety goggles, Vanguard UDC
Catalog # 111-2516
Supplier:  UNIVET

Specifications

  • Type:
    Anti-UV, indirectly vented
  • Colour:
    Green
  • Description:
    Goggle, Vanguard UDC
  • Lenses:
    Clear PC
  • Pk:
    5

Specifications

About this item

6X3 goggles are designed with the intention of combining a higher level of protection and innovative style. Equipped with a panoramic lens, they offer excellent peripheral vision and can be used comfortably with any corrective eyewear.

  • Panoramic lens can be worn over prescription glasses
  • Exclusive Vanguard UDC coating
  • Possibility to quickly replace the lens with a special release
  • Facial support compatible with half masks
  • Indirect ventilation system ensures certified protection against drops and splashes
  • Impact resistance at 432 km/h, even at extreme temperatures

The design of the face support ensures proper seating for respiratory masks and half masks, and in the use of the facial protection, providing additional protection to the operator’s face.

Weight: 78 g

Certifications: Category III° PPE