Order Entry
Austria
ContactUsLinkComponent
VWR® VisiScope® T384 FL, Fluorescence Microscope
VWR® VisiScope® T384 FL, Fluorescence Microscope
Catalog # 630-1937
Supplier:  VWR Collection
undefined
VWR® VisiScope® T384 FL, Fluorescence Microscope
Catalog # 630-1937
Supplier:  VWR Collection

Specifications

  • Model:
    T384 FL
  • Seq:
    001
  • W×D×H:
    210×370×480 mm
  • Condenser:
    Abbe N.A. 1.25, with iris diaphragm, focusable and centerable
  • Observation method:
    Brightfield and fluorescence
  • Eyepieces:
    WF 10×/20 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    30° inclined, 360° rotating
  • Illumination:
    Transmitted illumination: LED (white, 3,6 W)
    Epi-illumination: HBO 100 W high pressure mercury bulb; 3-position filter holder
  • Nosepiece:
    Quintuple
  • Objectives:
    IOS N-plan achromatic 4×, 10×, 20×, 40×, 100× (i)
  • Stage:
    233×147 mm (movement: 78×54 mm)
  • Weight:
    6 kg
  • Pk:
    1
  • Type:
    Trinocular

Specifications

About this item

Upright microscope for brightfield and fluorescence observations with IOS N-plan objectives. Ideal for routine laboratory applications.

  • Transmitted light (LED) with manual brightness control
  • Double-layer mechanical sliding stage with belt drive in X direction
  • Objectives with anti-fungus treatment
  • Die-cast frame with high stability and ergonomics
Delivery: Supplied ready to use with eyepieces, objectives, dust cover, multi-plug power supply and blue and green filter.

Eyepieces

Product Information