Order Entry
Austria
ContactUsLinkComponent
Mill, XRD-Mill McCrone
Mill, XRD-Mill McCrone
Supplier:  Retsch GmbH
Certificates
undefined
Mill, XRD-Mill McCrone
Supplier:  Retsch GmbH

Specifications

  • Catalog No:
  • RETS20.770.0001
  • RETS20.770.1001
  • Model:
  • XRD-mill McCrone
  • XRD-mill McCrone
  • Final fineness:
  • <1 µm
  • <1 µm
  • Material feed size:
  • <0,5 mm
  • <0,5 mm
  • Drive:
  • DC-motor
  • DC-motor
  • Grinding jar volumes:
  • 125 ml
  • 125 ml
  • Grinding time setting:
  • 3 - 30 min
  • 3 - 30 min
  • Power consumption:
  • 100 W
  • 100 W
  • Power supply:
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • Speed:
  • 1050; 1200; 1350; 1500 min⁻¹
  • 1050; 1200; 1350; 1500 min⁻¹
  • W×D×H:
  • 205×520×155 mm
  • 205×520×155 mm
  • Weight:
  • ~19 kg
  • ~19 kg

Specifications

Grinding elements

Product Information

Frequently Bought Together