Order Entry
Austria
ContactUsLinkComponent
Low temperature Pt100 probe
Low temperature Pt100 probe
Catalog # SENA0096647494821
Supplier:  SenseAnywhere
undefined
Low temperature Pt100 probe
Catalog # SENA0096647494821
Supplier:  SenseAnywhere

Specifications

  • Range:
    ‒200...+200 °C
  • Description:
    SAB temperature Pt100 probe for data logger AiroSensor X ER model 20-20-43, with 4-wire, 2 mm× 2 m PTFE cable, connector: Ø 11,5 mm
  • Pk:
    1

Specifications

About this item

This smart probe featuring a digital SenseAnywhere Bus interface has been especially designed to be used in ultra-low environments for monitoring cryogenic applications down to -200 °C. The class A wire wound ceramic Pt100 sensor ensures accurate measurements over a wide temperature range. Due to the digital interface this probe with its own serial number and integrated electonics can be calibrated. Calibrated SAB sensors can be easily hot swapped offering a big advantage and cost savings for recalibration of sensors.

  • Accurate temperature measurement
  • Realtime: 24/7 data gives a complete audit trail
  • Alarms: notification via email or text when limits are exceeded
  • Secure data storage: access your data anywhere and anytime via the cloud
  • Seath made from stainless steel

Casing material connector: PA (UL 94 V-0)
Sheath: 100×3 mm
Seal pot: 6×30 mm
Connection size: Ø 11,5 mm (0,45")
4-pin SenseAnywhere Bus (SAB) interface