Order Entry
Austria
ContactUsLinkComponent
 
Hand-pump for bottles, MP Biomedicals
Artikelnr. ICNA0976680HP
Lieferant:  MP Biomedicals
Hand-pump for bottles, MP Biomedicals
Artikelnr. ICNA0976680HP
Lieferant:  MP Biomedicals

Spezifikationen

  • Description:
    Hand-pump, for 3,78 L bottles
  • Pk:
    1

Spezifikationen

Über diesen Artikel

White hand pump suitable for 7X bottles.

  • Can be store at room temperature (15 to 30 °C)
  • This pump is DNase, RNase and protease free
  • Can be used in all research areas

Dispenses 29.57 ml per press.

Caution: Research use only (RUO). Ready for CE IVD labeling of clinical applications.