Order Entry
Austria
ContactUsLinkComponent
Slide scanner, Motic EasyScan One
Slide scanner, Motic EasyScan One
Catalog # MOTI1100300500438
Supplier:  MOTIC
undefined
Slide scanner, Motic EasyScan One
Catalog # MOTI1100300500438
Supplier:  MOTIC

Specifications

  • Capacity:
    1 slide
  • Resolution:
    20×: 0,52 μm/pixel; 40×: 0,26 μm/pixel; 80×: 113 µm/pixel
  • Description:
    Slide scanner, Motic EasyScan One
  • Model:
    Motic EasyScan One
  • Scanning speed:
    Standard mode: 160 sec (40× – with 20× objective)
    Standard mode: 60 sec (20× – with 10× objective)
    Standard mode: 640 sec (80× - with 40× objective)
  • Output:
    USB 3.0
  • Sensor:
    Fast Speed CCD (2/3″)
  • Slide W×L:
    26×76 (+0/-1) mm
  • Weight:
    12,6 kg
  • W×D×H:
    205×398×420 mm
  • Pk:
    1

Specifications

About this item

This benchtop scanner converts microscopy slides into digital slides. Ideal for analysing data anywhere and on multiple devices.

  • Specially designed high-NA Plan Apochromatic objective (20×/0,75) to maximise colour fidelity and resolution power
  • Bright and optimised 10 W LED for 5500 - 6000 K colour temperature
  • Flexible cloud or local network deployable servers
  • Digital Slide management software for library management
  • Conference tools for group discussion and education

Scanning modes:
Normal (Real-time autofocus)
High precision (High precision autofocus)
EDF (Extended depth of field)
Z-Stack (Three Dimensional stacking)

Minimum computer requirements: Intel Core i7-7700, 16 GB Memory, 128 GB SSD & 1 TB SATA Disk, Windows 10 Professional 64-bit

Delivery: Supplied with DSAssistant software. Please note that a monitor and PC are required for operation.