Order Entry
Austria
ContactUsLinkComponent
Laboratory refrigerators, BIOMED
Laboratory refrigerators, BIOMED
Catalog # LIEBLFKV3953
Supplier:  Liebherr
Laboratory refrigerators, BIOMED
Catalog # LIEBLFKV3953
Supplier:  Liebherr

Specifications

  • Refrigerant:
    R600a
  • Alarm:
    Audible and visual
  • Defrost:
    Automatic
  • Display:
    Digital
  • Door lock:
    Yes
  • Door type:
    1 glass swing door
  • Max. load per shelf:
    50 kg
  • Shelves/drawers:
    5 grid shelves
  • Weight:
    84 kg
  • Air circulation:
    Ventilated
  • Cat. no.:
    LIEBLFKV3953
  • Pk:
    1
  • Temperature:
    4...6 °C

Specifications

About this item

Laboratory refrigerators with ventilated cooling at +4 °C, ± 2 °C.

  • Ducted air system with double axial fan and anti-freeze protection
  • Automatic defrosting and evaporation of condensates
  • Protection plate of the anti-freeze evaporator and anti-freeze safety thermostat at +2 °C
  • Door with lock and reversible opening direction with automatic door recall
  • Ventilation shutoff when opening the door
  • LED lighting on model with glass door
  • Potential free contact (NO/NC) for connection to a remote control system

Made of steel body construction with epoxy treatment white anti-corrosion and features thermoformed ABS bowl with rounded corners and high density polyurethane insulation of 55 mm thick.

Features 30 mm Ø cell passage positioned on the right side from the top for on-site characterisation and qualification and tank passage Ø 15 mm for GTC probe (Centralised Temperature Management) - PT100 or digital.

Equipped with five plastic steel grids (478×420 mm) and height adjustable in 32 mm increments. Electronic regulation with display and adjustment in 0,1 °C increments.

Features backup of the last three temperature alarms with indication the date of the hour and the duration, backup of the last three power cuts with indication of the date of time and duration and minimum and maximum temperature backup. RS 485 serial connection for temperature traceability and alarms centralised on PC (via interface and software).

Delivery: Each device comes with its nine-point control and tuning map.