Safety spectacles, B808 II
Catalog # BOLEB808BLPSI
Supplier: Bollé Safety
Specifications
- Type:Anti-UV, anti-fog, anti-scratch
- Colour:Clear
- Description:Prescription spectacles, large
- Seq:02
- Environmentally Preferable:
- Lenses:Clear PC
- Pk:1
Specifications
About this item
These prescription safety glasses are made of a PC frame and a PC or a CR39 lens.
- With ventilated side shields
- Comfortable, non-slip tipgrip temples
- Non slip bridge
- 99,9% UVA/UVB protection
Technology approved for permanent wear and certified with perfect optical quality with anti-fog and anti-scratch coatings.
Weight: 27 g (small), 29 g (large)
Certifications: EN 166
Delivery: Supplied with hard case, microfibre cloth and cord.