Order Entry
Austria
ContactUsLinkComponent
Cone with PTFE stopcock
Cone with PTFE stopcock
Catalog # NEUB0970-80-1403
Cone with PTFE stopcock
Catalog # NEUB0970-80-1403

Specifications

  • Cone size:
    14/23 NS
  • Thread:
    0 - 3 mm
  • Description:
    Cone with PTFE stopcock, spindle tap
  • Pk:
    1

Specifications

About this item

Standard cone with 8 mm right angle bent olive.