Beaker, tall form
150 ml, 95 mm, 54 mm, Amber
Catalog # NEUB0731-51-00150
Supplier: NEUBERT VOLUME GLASSWAERE
Jump to:
Product Details & Documents
Borosilicate glass, grade 3.3.
- Beaded rim with spout
- Fireproof
Specifications
- Ext.Ø:54 mm
- Capacity:150 ml
- Colour:Amber
- Height:95 mm



