Order Entry
Austria
ContactUsLinkComponent
Vacuum controller packages, VACUU.SELECT
Vacuum controller packages, VACUU.SELECT
Supplier:  VACUUBRAND
Certificates
undefined
Vacuum controller packages, VACUU.SELECT
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 131-0011
  • 131-0010
  • 131-0008
  • 131-0009
  • Model:
  • VACUU·SELECT + VSP 3000, KF DN 25
  • VACUU·SELECT + VACUU·VIEW extended, KF DN 25
  • VACUU·SELECT + VACUU·VIEW extended, KF DN 16
  • VACUU·SELECT + VSP 3000, KF DN 16
  • Control range:
  • 5-1x10-3 mbar (3,75-1x10-3 torr)
  • 1000-1 x 10-3 mbar (750-1 x 10-3 torr)
  • 1000-1 x 10-3 mbar (750-1 x 10-3 torr)
  • 5-1x10-3 mbar (3,75-1x10-3 torr)
  • Measuring principle:
  • Thermal conductivity (Pirani), chemically resistant plastics / ceramics
  • Ceramic diaphragm sensor, ceramic jacketed Pirani sensor
  • Ceramic diaphragm sensor, ceramic jacketed Pirani sensor
  • Thermal conductivity (Pirani), chemically resistant plastics / ceramics
  • Measurement accuracy:
  • ±15% of indicated value in the range 0.01 - 5 mbar
  • ±15% of indicated value in the range 0.01 - 5 mbar / ±3 mbar for >5 mbar
  • ±15% of indicated value in the range 0.01 - 5 mbar / ±3 mbar for >5 mbar
  • ±15% of indicated value in the range 0.01 - 5 mbar
  • Temperature coefficient:
  • < ±0,2 mbar/K (< ±0,15 Torr/K)
  • < ±0,2 mbar/K (< ±0,15 Torr/K)
  • < ±0,2 mbar/K (< ±0,15 Torr/K)
  • < ±0,2 mbar/K (< ±0,15 Torr/K)
  • Power supply:
  • 100 - 230 V / 50 - 60 Hz
  • 100 - 230 V / 50 - 60 Hz
  • 100 - 230 V / 50 - 60 Hz
  • 100 - 230 V / 50 - 60 Hz
  • Max. consumption of power supply:
  • 4 A
  • 4 A
  • 4 A
  • 4 A
  • Protection class:
  • IP 42/ IP 40
  • IP 42/ IP 40
  • IP 42/ IP 40
  • IP 42/ IP 40
  • W×D×H:
  • 152×127×41 mm
  • 152×127×41 mm
  • 152×127×41 mm
  • 152×127×41 mm
  • Weight without power supply:
  • 0,6 kg
  • 0,6 kg
  • 0,6 kg
  • 0,6 kg

Specifications

Frequently Bought Together