: TRENKA
This exclusive fine piqué polo shirt is made from 100% ring-spun combed cotton. The gray model is made from 90% preshrunk ring-spun combed cotton and 10% viscose.
- Smooth surface looks high quality and feels non-slip
- Classic fit
- 1x1 rib knit collar and cuffs
- Color-coordinated three-button placket
- With logo 1 (castle, white, chest area left)
Weight: 180 g/m²
: OEKO-Tex® Standard 100
- Catalog No:
- TRENKBG0409BLAES
- TRENKBG0409WHIAL
- TRENKBG0409NAVE1XL
- TRENKBG0409WHIAM
- TRENKBG0409NAVE2XL
- TRENKBG0409WHIAS
- TRENKBG0409HEAA3XL
- TRENKBG0409ROYE2XL
- TRENKBG0409NAVE3XL
- TRENKBG0409BLAE1XL
- TRENKBG0409WHIA2XL
- TRENKBG0409FGREM
- TRENKBG0409BLAEL
- TRENKBG0409BLAEM
- TRENKBG0409WHIA1XL
- TRENKBG0409FGRES
- TRENKBG0409HEAA2XL
- TRENKBG0409HEAA1XL
- TRENKBG0409HEAAL
- TRENKBG0409HEAAM
- TRENKBG0409BLAE3XL
- TRENKBG0409ROYE3XL
- TRENKBG0409NAVEL
- TRENKBG0409ROYEL
- TRENKBG0409ROYEM
- TRENKBG0409ROYES
- TRENKBG0409BLAE2XL
- TRENKBG0409FUCEL
- TRENKBG0409FUCEM
- TRENKBG0409ROYE1XL
- TRENKBG0409HEAAS
- TRENKBG0409FUCE2XL
- TRENKBG0409FUCE1XL
- TRENKBG0409FGREL
- TRENKBG0409WHIA3XL
- TRENKBG0409NAVEM
- TRENKBG0409NAVES
- TRENKBG0409FUCES
- TRENKBG0409FGRE3XL
- TRENKBG0409FGRE2XL
- TRENKBG0409FGRE1XL
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- 100% ring-spun combed cotton
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Frequently Bought Together