: TRENKA
Wind and waterproof, breathable winter jacket made from 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton.
- Detachable, adjustable hood
- Concealed zip to top of collar
- Two chest pockets with zip and flap with Velcro
- Map pocket with mobile phone pocket (inside), accessible from the outside
- Two fleece lined front pockets with flap and velcro closure
- Reflective applications on the side pockets
- Adjustable waist, with drawstring
- Two inner pockets, one with zip, the other with Velcro
- Zip lining allows for embroidery and heat transfers
- Adjustable sleeve hem widths
inner jacket:
- Fully lined, zips to top of collar
- Two chest pockets with flap and snap button closure
- Two front pockets with hidden snap button closure
- Two inside pockets with button closure
- Elastic cuffs
Weight: outer material: 150 g/m², inner jacket: 220 g/m²
: EN 343 (class 3/1), EN 342 (when outer and inner jacket are worn together)
OEKO-TEX® certified
OEKO-TEX® certified
- Catalog No:
- TRENKBG4056SGEKS
- TRENKBG4056SGEKXS
- TRENKBG4056SGHI1XL
- TRENKBG4056SGHI2XL
- TRENKBG4056SGEK2XL
- TRENKBG4056SGHIS
- TRENKBG4056SGEK3XL
- TRENKBG4056SGHIXS
- TRENKBG4056SGEKL
- TRENKBG4056SGEKM
- TRENKBG4056SGHIM
- TRENKBG4056SGHI3XL
- TRENKBG4056SGHIL
- TRENKBG4056SGEK1XL
- Model:
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- 4056 GTT
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- 100% polyester (outer jacket). The inner jacket is made of 65% polyester and 35% cotton
- Weight:
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
- Outer material: 150 g/m²; Inner jacket: 220 g/m²
Frequently Bought Together