Order Entry
Austria
ContactUsLinkComponent
Cleaning swabs, Pillow-tip™ Coventry™
Cleaning swabs, Pillow-tip™ Coventry™
Catalog # TEXW52121
Supplier:  Texwipe
undefined
Cleaning swabs, Pillow-tip™ Coventry™
Catalog # TEXW52121
Supplier:  Texwipe

Specifications

  • Handle width:
    3 mm
  • Head length:
    10 mm
  • Head width:
    6,0 mm
  • Description:
    Pillow-tip™ cleaning swabs
  • Length:
    160 mm
  • Shaft/head:
    Nylon/PE
  • Pk:
    375

Specifications

About this item

These Pillow-tip™ Coventry™ swabs consist of polyester knit fabric which is held in place using a shrink tube. They are low in nonvolatile residue, ionic and particulate contamination, while providing exceptional strength and solvent resistance.

  • Seamless design is lint-free
  • High-strength, adhesive-free swab, durable head construction
  • Excellent solvent compatibility

Engineered for high solvent retention with the cleanliness of ISO Class 4 processed polyester.

Ideal for cleaning high end disk drive components, micro mechanical cleaning, aerospace, pharmaceutical and biotechnical industry.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904