Specifications
- W×D×H ext.:770×760×1955 mm
- Capacity:500 l
- Description:Pharmaceutical refrigerator, MED-520
- Model:MED-520
- Cat. No.:472-0350
- Alarm:Audible and visual
- Defrost:Automatic
- Door lock:Yes
- Door type:1 solid swing door
- Max. load per shelf:24 kg
- Shelves/drawers:12 shelves
- Weight:153 kg
- Air circulation:Ventilated
- Pk:1
- Temperature:2…20 °C
Specifications
About this item
This is with permanent, proactive monitoring of the performance data and alerts in the case of deviations, so able take countermeasures in good time before a fault threatens the chilled goods, accurate temperature control in refrigerated areas, has two standard PT-1000 sensors.
- External housing made from galvanised sheet steel (rustproof), with white, anti-scratch powder coating
- Length of the plug cable approximately 3 m
- Equipped with castors and adjustable feet to compensate uneven floors
- Key switch protected control panel against tampering. Membrane keyboard with digital temperature display and temperature memory
- Data documentation can be read via USB interface with Datanet software
- Alarms can be forwarded using the potential-free contact
- Ventilation-enforced, hermetically sealed, energy saving, low noise, easy to service
Interior made from smooth aluminium with colourless protective coating. Gibs (every 15 mm) for flexible interior arrangement. Interior consists of twelve drawers with stops, on roller runners. There are two adjustable length dividers and twelve adjustable cross dividers per drawer. Storage surface per drawer is 0,23 m². Top drawer can be locked.
Extra-thick 70 mm insulation, made from high-quality, compression-moulded and environmentally friendly material, energy saving.
Self-closing-door with easy-to-replace plastic magnetic seal frame, lockable. Door hinge on the right-hand side, or the left-hand side, can be retrofitted.
Forced-air cooling with cross-flow blower, switches off automatically when you open the door, ensures a uniform temperature and minimizes temperature deviations. Automatic fast defrosting thanks to time-limited and temperature-monitored reversal of the refrigerant circuit. Condensate evaporation in stainless steel heated dish beneath the refrigerator floor. Antifreeze against sub-zero temperatures.
Warning functions with visual and audible alarm signal in the case of temperature deviations and power failure. In the case of power failure, the monitoring unit remains in operation for approx. 72 hours on battery power.