Pharmaceuticals refrigerator, MED-85
Catalog # 472-0310
Supplier: KIRSCH PHILIPP
Specifications
- W×D×H ext.:470×510×740 mm
- Capacity:80 l
- Description:Pharmaceuticals refrigerator, MED-85
- Model:MED-85
- Cat. No.:472-0310
- Alarm:Audible and visual
- Defrost:Automatic
- Door lock:Yes
- Door type:1 solid swing door
- Max. load per shelf:9,5 kg
- Shelves/drawers:3 drawers (1 lockable), 1 grid
- Weight:32 kg
- Air circulation:Ventilated
- Pk:1
- Temperature:2...12 °C
Specifications
About this item
Refrigerator with outer housing made of galvanised sheet steel (rust-protected), with white, scratch-resistant powder coating. Interior made of impact-resistant, white plastic with moulded-in pads.
- Automatic defrost with condensation water evaporation
- Stepless temperature selection
- Drawer division with fixed longitudinal and transverse dividers
- Dewatering vessel for manual emptying
- Chiller fan when static ventilation is insufficient during installation or when operating at 60 Hz
- GSM module
- Temperature recorder for insertion with two wax paper strips
This refrigerator features temperature sensor PT 100 or PT 1000, four-wire, class 1/3 B, including reference body (measuring bottle or cold block), installed.