Order Entry
Austria
Orders LinkContactUsLinkComponent
Vacuum controller, complete, VACUU·SELECT

Vacuum controller, complete, VACUU·SELECT

Supplier:   VACUUBRAND
Vacuum controller, complete, VACUU·SELECT
Supplier:  VACUUBRAND
Certificates
Vacuum controller, complete, VACUU·SELECT

3 Options Available Below

Product Details & Documents

The VACUU·SELECT complete controller is ready for use with existing vacuum sources like pumps or vacuum networks.

  • Pre-defined vacuum applications and automatic boiling point detection saves time
  • Simple set-up - connect VACUU·SELECT in-line between pump and vacuum application
  • Integrated vent valve allows inert gas connection
  • Integrated check valve minimises interaction with other applications on the same vacuum supply

The intuitive touch screen display offers pre-defined tools for all common vacuum processes. In evaporative processes, the first vapour pressure is detected then the controller uses a 2-point control to maintain a stable vacuum. With several other applications included, and the ability to adjust or customise processes to your needs, VACUU·SELECT covers a wide range of lab vacuum applications.

Use manual set-point control for simple processes, run pre-defined applications at the touch of a button, or create your own application with simple 'drag-and-drop' editing.

The controller is available as a bench top unit, ready for mounting on lab scaffolding, or as a built-in version for lab case work.

 : Vacuum controller VACUU.SELECT supplied with solenoid valve, non return valve, integrated ceramic diaphragm vacuum sensor, venting valve, power supply, ready for use, with operating manual.

Specifications for Product Family

Specifications

  • Catalog No:
  • 131-0006
  • 131-0007
  • 131-0005
  • Model:
  • VACUU·SELECT complete controller bench top device
  • VACUU·SELECT complete controller for scaffold mounting
  • VACUU·SELECT complete controller build-in version
  • Control range:
  • 1080 - 0,1 mbar (810 - 0,1 torr)
  • 1080 - 0,1 mbar (810 - 0,1 torr)
  • 1080 - 0,1 mbar (810 - 0,1 torr)
  • Measuring principle:
  • Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
  • Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
  • Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
  • Measurement accuracy:
  • <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
  • <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
  • <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
  • Measurement range:
  • 1080 - 0,1 mbar (810 - 0,1 Torr)
  • 1080 - 0,1 mbar (810 - 0,1 Torr)
  • 1080 - 0,1 mbar (810 - 0,1 Torr)
  • Temperature coefficient:
  • <0,15 mbar/hPa (<±0,11 Torr/K)
  • <0,15 mbar/hPa (<±0,11 Torr/K)
  • <0,15 mbar/hPa (<±0,11 Torr/K)
  • Venting valve (built-in):
  • Hose nozzle DN 4 - 5 mm
  • Hose nozzle DN 4 - 5 mm
  • Hose nozzle DN 4 - 5 mm
  • Power supply:
  • 100 - 230 V, 50 - 60 Hz
  • 100 - 230 V, 50 - 60 Hz
  • 100 - 230 V, 50 - 60 Hz
  • Max. consumption of power supply:
  • 4 A
  • 4 A
  • 4 A
  • Protection class:
  • IP 42/IP 40
  • IP 42/IP 40
  • IP 40/IP 41
  • W×D×H:
  • 191×127×187 mm
  • 152×127×189 mm
  • 152×126×108 mm
  • Weight without power supply:
  • 2,0 kg
  • 2,0 kg
  • 1,3 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 131-0006
    VACUU·SELECT complete controller bench top device
    VACUU·SELECT complete controller bench top device
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 530,00 €
    2 530,00 €
    1 * 1 ST
       2 530,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    131-0006
    Model
    VACUU·SELECT complete controller bench top device
    Control range
    1080 - 0,1 mbar (810 - 0,1 torr)
    Measuring principle
    Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
    Measurement accuracy
    <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
    Measurement range
    1080 - 0,1 mbar (810 - 0,1 Torr)
    Temperature coefficient
    <0,15 mbar/hPa (<±0,11 Torr/K)
    Venting valve (built-in)
    Hose nozzle DN 4 - 5 mm
    Power supply
    100 - 230 V, 50 - 60 Hz
    Max. consumption of power supply
    4 A
    Protection class
    IP 42/IP 40
    W×D×H
    191×127×187 mm
    Weight without power supply
    2,0 kg
  • 131-0007
    VACUU·SELECT complete controller for scaffold mounting
    VACUU·SELECT complete controller for scaffold mounting
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 530,00 €
    2 530,00 €
    1 * 1 ST
       2 530,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    131-0007
    Model
    VACUU·SELECT complete controller for scaffold mounting
    Control range
    1080 - 0,1 mbar (810 - 0,1 torr)
    Measuring principle
    Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
    Measurement accuracy
    <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
    Measurement range
    1080 - 0,1 mbar (810 - 0,1 Torr)
    Temperature coefficient
    <0,15 mbar/hPa (<±0,11 Torr/K)
    Venting valve (built-in)
    Hose nozzle DN 4 - 5 mm
    Power supply
    100 - 230 V, 50 - 60 Hz
    Max. consumption of power supply
    4 A
    Protection class
    IP 42/IP 40
    W×D×H
    152×127×189 mm
    Weight without power supply
    2,0 kg
  • 131-0005
    Vacuum controller, built-in version
    Vacuum controller, built-in version
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 2 520,00 €
    2 520,00 €
    1 * 1 ST
       2 520,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    131-0005
    Model
    VACUU·SELECT complete controller build-in version
    Control range
    1080 - 0,1 mbar (810 - 0,1 torr)
    Measuring principle
    Ceramic diaphragm (alumina), capacitive, gas indep., absolute pressure
    Measurement accuracy
    <±1 mbar/hPa/torr / ±1 digit (after adjustment, constant temperature)
    Measurement range
    1080 - 0,1 mbar (810 - 0,1 Torr)
    Temperature coefficient
    <0,15 mbar/hPa (<±0,11 Torr/K)
    Venting valve (built-in)
    Hose nozzle DN 4 - 5 mm
    Power supply
    100 - 230 V, 50 - 60 Hz
    Max. consumption of power supply
    4 A
    Protection class
    IP 40/IP 41
    W×D×H
    152×126×108 mm
    Weight without power supply
    1,3 kg