Order Entry
Austria
ContactUsLinkComponent
VWR® PV4 Visible Spectrophotometer
VWR® PV4 Visible Spectrophotometer
  634-1228
VWR® PV4 Visible Spectrophotometer
  634-1228

 

  • Model:
    PV4
  • Range:
    320 - 1100 nm
  • Detector:
    Silicon detector
  • Light source:
    Tungsten lamp
  • Memory:
    236 KB (built-in), unlimited (USB memory stick)
  • Power:
    100 - 240 V AC; 50/60 Hz; 75 W
  • Description:
    Visible spectrophotometer
  • Scanning speed:
    4200 nm/min
  • W×D×H:
    456×360×185 mm
  • Wavelength accuracy:
    ±0,5 nm
  • Absorbance accuracy:
    ±0,002 A
  • Display:
    5" colour screen (480×272)
  • Languages:
    English, German, French, Spanish, Portuguese, simplified Chinese
  • Optical design:
    Single beam
  • Photometric range:
    –0,301...+3 A; 0 - 200% T; 0 – 9999,9 conc
  • Printer:
    Serial printer, USB printer in line with HP PCL3 GUI printing language
    Serial port (printing), USB-A (storage and printing), USB-B (online)
  • Stray light:
    <0,05% T
  • Wavelength repeatability:
    <0,2 nm
  • Weight:
    10,5 kg
  • Pk:
    1

 

 

The PV4 visible spectrophotometer is an easy to use instrument with advanced performance.

Highly accurate and reliable, with several basic functions, such as photometry test, quantitation test and spectrum scanning.

 : Delivered with spectrophotometer, glass cuvettes (4 pcs.), power cord (Euro/UK/CH plug), software USB drive (1 pc.), USB cable (1 pc.), quick manual (1 pc.), dust cover (1 pc.), fuse (1 pc.).

Flow cells