Thermo-timer
Thermo-timer, 67×77×130 mm
Catalog # 609-1151
Supplier: TFA DOSTMANN
Jump to:
Product Details & Documents
The Thermo-timer is used for time and/or temperature controlled switching.
- Plastic body
- Maximum measurement error ±1 °C
- Switching capacity up to 3500 W (16A at 220V)
- 1 m cable
Timer mode: Three possible on/off time pairs
Thermostat mode: Automatic activation when falling below a certain temperature
Thermo-timer-mode: Combination of both modes
Weight: 179 g
: Supplied with battery (1,5 V AAA).
Specifications
- Description:Thermo-timer
- W×D×H:67×77×130 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



