Order Entry
Austria
ContactUsLinkComponent
Magnetic stirrer, myPlate
Magnetic stirrer, myPlate
Catalog # 442-1262
Supplier:  IKA
undefined
Magnetic stirrer, myPlate
Catalog # 442-1262
Supplier:  IKA

Specifications

  • Description:
    Magnetic stirrer, myPlate, EU/CH/UK-plug
  • Seq:
    001
  • Model:
    myPlate
  • Speed range:
    100 - 2500 min⁻¹
  • W×D×H:
    152×164×30 mm
  • Max. stirring capacity H₂O:
    1500 ml
  • Plate dimensions:
    Ø 135 mm
  • Plate material:
    Glass
  • Power input/output:
    4/2 W
  • Weight:
    0,5 kg
  • Pk:
    1

Specifications

About this item

The myPlate magnetic stirrer has similar technical features to the popular colour squid and big squid magnetic stirrers together with the option of creative individualisation. The interchangeable personal frame allows you to design the set-up plate of the myPlate by yourself.

  • High chemical resistance
  • Electronically controlled motor
  • Interchangeable frame for customisation
  • Proven high functionality
  • Digital speed indicator
  • Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room

The stirrer is supplied with a decorative image template, that can easily be exchanged through the convenient interchangeable frame. Some people have family photos on their desk, you can convert your magnetic stirrer into a canvas displaying your favorite pictures.

Certifications: IP protection class according to DIN EN 60529: IP 54