Order Entry
Austria
ContactUsLinkComponent
 
Blanket warmers with forced convection, IFbw
 :  MEMMERT
 
undefined
Blanket warmers with forced convection, IFbw
 :  MEMMERT

 

  • Catalog No:
  • MEMMIF750BW
  • MEMMIF260BW
  • MEMMIF450BW
  • MEMMIF110BW
  • Model:
  • IF750bw
  • IF260bw
  • IF450bw
  • IF110bw
  • Capacity:
  • 749 L
  • 256 L
  • 449 L
  • 108 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Max. load per shelf:
  • 30 kg
  • 20 kg
  • 30 kg
  • 20 kg
  • Power consumption:
  • 2000 W
  • 1700 W
  • 1800 W
  • 1400 W
  • Temperature range:
  • RT* +10…80 °C
  • RT* +10…80 °C
  • RT* +10…80 °C
  • RT* +10…80 °C
  • Weight:
  • 217 kg
  • 110 kg
  • 161 kg
  • 74 kg
  • Max. chamber workload:
  • 300 kg
  • 175 kg
  • 300 kg
  • 175 kg