Order Entry
Austria
ContactUsLinkComponent
J.T.Baker® DILUT-IT™, Sodium Phosphate, Dissolution Media Concentrate
J.T.Baker® DILUT-IT™, Sodium Phosphate, Dissolution Media Concentrate
  D021-02
 :  Avantor
 :  
undefined
J.T.Baker® DILUT-IT™, Sodium Phosphate, Dissolution Media Concentrate
  D021-02
 :  Avantor
 :  

 

  • Pack type:
    Narrow mouth PE bottle
  • Pk:
    961,5 mL
  • Description:
    DILUT-IT™ dissolution media concentrate, sodium phosphate, 961,5 ml
  • Seq:
    02
  • pH value:
    6,8

 

 

  • pH at 25 °C at 26X Dilution: 6,75 to 6,85
  • Store at room temperature