Order Entry
Austria
ContactUsLinkComponent
2-Propanol:Water (50:50) (v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
Flammable
Irritant
2-Propanol:Water (50:50) (v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
Supplier:  VWR Chemicals
Certificates
undefined
Flammable
Irritant
2-Propanol:Water (50:50) (v/v), HiPerSolv CHROMANORM® wash solution, for LC-MS
Supplier:  VWR Chemicals

Specification Test Results

  • Evaporation residue:
    Max. 0.0005 %
  • Ca (Calcium):
    Max. 0.2 ppm
  • K (Potassium):
    Max. 0.2 ppm
  • Mg (Magnesium):
    Max. 0.2 ppm
  • Na (Sodium):
    Max. 0.5 ppm
  • Transmittance (205 nm):
    Min. 10 %
  • Transmittance (210 nm):
    Min. 50 %
  • Transmittance (225 nm):
    Min. 80 %
  • Transmittance (255 nm):
    Min. 95 %
  • Transmittance (270 nm):
    Min. 99 %
  • Suitable for LC-MS:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together