Order Entry
Austria
ContactUsLinkComponent
 
Quick-wrap tape II, DBI-SALA®
  CPSD1500175
undefined
Quick-wrap tape II, DBI-SALA®
  CPSD1500175

 

  • Width:
    25,4 mm
  • Description:
    Quick-wrap tape II, 274 mm
  • Pk:
    1

 

 

DBI-SALA® Quick-Wrap tape II helps to deliver long-lasting tool attachment performance while requiring up to 40% less tape compared to other Quick-Wrap tapes.

  • Conforms to the shape of tool handles
  • Adheres on contact to most clean tools and can be repositioned during installation
  • Enhanced stretching results in a thin, low-profile installation
  • Ready for use upon installation
  • No waiting period required
  • Connection points on tools up to 0,9 kg

The material and adhesive technology helps provide good tear resistance while you work, the high-elongation properties result in more wraps with the same length of tape.

Length: 2,7 m

Colour: Yellow