Order Entry
Austria
ContactUsLinkComponent
Hook2Hook coil tether with swivel, DBI-SALA®, 3M™
Hook2Hook coil tether with swivel, DBI-SALA®, 3M™
Catalog # CPSD1500159
Supplier:  CAPITAL SAFETY
undefined
Hook2Hook coil tether with swivel, DBI-SALA®, 3M™
Catalog # CPSD1500159
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Hook2Hook coil tether with swivel, 102×2068×300 mm
  • Length:
    102 - 1575 mm
  • Pk:
    1

Specifications

About this item

DBI-SALA® Hook2Hook coil tether tool lanyard, coil tether features a swivel hook, making tools like screwdrivers and wrenches easier to use. It is a tethering solution specifically designed for tools weighing up to 2,3 kg. With a relaxed length of 4", and a stretched length of 62", this tool lanyard stays out of the way when not in use. An extra-thick PU coating around the coil prevents kinking and allows the coil to retain its form.

  • Compact design stays close to the body
  • Secure tools up to 2,3 kg
  • Lightweight dual locking aluminum carabiners
  • Vinyl-coated braided steel coil
  • Resistant to heat and to sharp objects

Suitable for use from holsters, belts, harnesses and tool pouches alike, the Hook2Hook Coil Tether is a versatile solution that is both resistant to heat and to sharp objects. Lightweight aluminum carabiners on either side of the extension feature locking screw-down nuts that cannot be removed.

Capacity: 2,3 kg