Order Entry
Austria
ContactUsLinkComponent
Trigger2Trigger lanyard, DBI-SALA®, 3M™
Trigger2Trigger lanyard, DBI-SALA®, 3M™
Catalog # CPSD1500054
Supplier:  CAPITAL SAFETY
undefined
Trigger2Trigger lanyard, DBI-SALA®, 3M™
Catalog # CPSD1500054
Supplier:  CAPITAL SAFETY

Specifications

  • Ø:
    12 mm
  • Description:
    Trigger2Trigger lanyard, 4,5 kg
  • Length:
    305 mm
  • Pk:
    1

Specifications

About this item

DBI-SALA® Trigger2Trigger lanyard is an economical tethering solution for most hand tools which is most commonly used in combination with DBI-SALA® attachment points. Pull down on the trigger to open the dual-hooked connector, then release once latched to a tool.

  • Available in several lengths
  • Trigger snaps swivel provides tangle-resistant
  • Thumb-controlled trigger snaps on both sides of these lanyard makes easy to operate, even while wearing gloves.

Capacity: 4,5 kg