Order Entry
Austria
ContactUsLinkComponent
Fixed beam anchor, DBI-SALA, 3M™
Fixed beam anchor, DBI-SALA, 3M™
Catalog # CPSD2108413
Supplier:  CAPITAL SAFETY
undefined
Fixed beam anchor, DBI-SALA, 3M™
Catalog # CPSD2108413
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Fixed beam anchor, 2,70 kg, holds up to 140 kg
  • Pk:
    1

Specifications

About this item

The DBI-SALA® fixed beam anchor fits 63 to 457 mm wide i-beams up to 38 mm thick. It installs in seconds to the beam structure in any orientation with final tightening using a built-in adjustment handle.

  • Attach in any orientation or direction
  • Compact and lightweight design
  • High strength steel and aluminum construction
  • Swiveling D-ring tie-off point
  • Detent style attachment with built-in tightening handle

This anchorage connector is made from top quality materials guaranteeing high strength and durability to stand up to the toughest environments.

Capacity: 140 kg

Certifications: EN 795, Class B