Order Entry
Austria
ContactUsLinkComponent
 
Nylon webbing sling, Protecta®, DBI-SALA®, 3M™
Catalog # CPSDAM450/100
Supplier:  CAPITAL SAFETY
undefined
Nylon webbing sling, Protecta®, DBI-SALA®, 3M™
Catalog # CPSDAM450/100
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Nylon webbing sling, 25×600 mm
  • Seq:
    01
  • Weight:
    0,06 kg
  • Pk:
    1

Specifications

About this item

Polyester webbing slings are made from top quality materials guaranteeing high strength and durability. Can be used as versatile temporary anchorage solution.

  • Durable and versatile
  • Four safety seams
  • Visible colour easy to see on site
Certifications: EN 795, Class B