Order Entry
Austria
ContactUsLinkComponent
 
Self-retracting lifeline, Protecta® Rebel™, 3M™
Catalog # CPSD3100437
Supplier:  CAPITAL SAFETY
undefined
Self-retracting lifeline, Protecta® Rebel™, 3M™
Catalog # CPSD3100437
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Web self-retracting lifelines
  • Length:
    6 m
  • Pk:
    1

Specifications

About this item

The robust Rebel SRL is made from polyester web with zinc plated snap hook 19 mm opening.

  • Swiveling anchorage loop and carabiner
  • 25 mm polyester web lifeline
  • Self-locking snap hook on lifeline
  • Compact, lightweight design
  • Tough and impact resistant stackable thermoplastic housing
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator

Length: 6,1 m
Capacity: 141 kg

Rebel cable blocks meets the latest CE sharp edge certifcation when used with an extension sling.

Certifications: EN 360