Order Entry
Austria
ContactUsLinkComponent
Self-retracting lifelines Ultra-Lok™, DBI-SALA®, 3M™
Self-retracting lifelines Ultra-Lok™, DBI-SALA®, 3M™
Catalog # CPSD3504555
Supplier:  CAPITAL SAFETY
undefined
Self-retracting lifelines Ultra-Lok™, DBI-SALA®, 3M™
Catalog # CPSD3504555
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Cable RSQ™ self-retracting lifeline
  • Length:
    15 m
  • Seq:
    2
  • Pk:
    1

Specifications

About this item

Ultra-Lok™ web and cable SRLs are rugged, highly engineered devices that can be counted on for user safety, efficiency and reliability. Available with synthetic rope, stainless steel or galvanised steel cable and aluminium or thermoplastic housing.

  • Anchor swivel
  • Lightweight and durable thermoplastic housing
  • Stainless steel components
  • Reserve lifeline
  • Semi-sealed design
  • Constant moving pawls, anti-ratchet system
  • Impact indicating hook

The RSQ™ model is the world's first dual-mode self-retracting lifeline for fall arrest an integrated rescue.

Capacity: 141 kg

Certifications: EN 360