Beaker clip thermometer holder, multi-probe, SP Bel-Art
Catalog # BELAB614007100
Supplier: Bel-Art Products, a Part of SP
Specifications
- Width:38 mm
- Description:Thermometer holder with 4 slots
- Length:76 mm
- Pk:1
Specifications
About this item
The beaker clip liquid-in-glass thermometer holder can hold up to 4 thermometer probes with 3,5 to 4,0 mm ext.Ø at one time.
- Clips easily onto the side of any beaker
- Made from SUS304 stainless steel
Caution: WARNING–Cancer and Reproductive Harm. www.P65Warnings.ca.gov