Order Entry
Austria
ContactUsLinkComponent
Pipette calibration balance, Cubis®
Pipette calibration balance, Cubis®
Catalog # SARBMPS66S
Supplier:  Sartorius Balances
Pipette calibration balance, Cubis®
Catalog # SARBMPS66S
Supplier:  Sartorius Balances

Specifications

  • Model:
    MPS6.6S
  • Voltage:
    100 - 240 V
  • Description:
    Pipette calibration balance
  • Operating temperature range:
    +10...+30 °C
  • Stabilisation time:
    5 s
  • Pk:
    1
  • Readability:
    0,001 mg
  • Weighing cap.:
    6,1 g
  • Repeatability:
    0,001 mg (standard deviation)
  • Linearity:
    0,004 mg

Specifications

About this item

The perfectly balanced system designed to reconcile all the needs for accuracy, precision, speed and convenience in pipette calibration.

  • Motion control, quick opening of the draft shield for convenient and efficient pipetting
  • Integrated humidity sensor - controls humidity inside the weighing chamber
  • Suitable for use in industrial areas
  • Class B interference emission

This balance features white LED light for illumination of the full weighing area and red LED light for instant alert if climate parameters are out of tolerance.

Certifications: EN 61326-1:2013: electrical equipment for measurement, control, and laboratory use - EMC requirements - Part 1: general requirements. According to EN 61010-1:2010: safety requirements for electrical equipment for measurement, control, and laboratory use - Part 1: general requirements.