Order Entry
Austria
ContactUsLinkComponent
Microfiltration assembly, with stainless steel support, ULTRA-WARE®, KIMBLE®
Microfiltration assembly, with stainless steel support, ULTRA-WARE®, KIMBLE®
Catalog # SCERSP953730-0000
Supplier:  DWK Life Sciences
Microfiltration assembly, with stainless steel support, ULTRA-WARE®, KIMBLE®
Catalog # SCERSP953730-0000
Supplier:  DWK Life Sciences

Specifications

  • Description:
    Microfiltration assembly, 25 mm, with stainless steel support
  • Funnel capacity:
    15 ml
  • Height:
    152 mm
  • Pk:
    1

Specifications

About this item

The 25 mm vacuum microfiltration assembly is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination. It has a stainless steel support and is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.

  • Approximate filter area is 2,5 cm²
  • Prefilter size is 16 mm diameter
  • Funnels are graduated from 5 to 15 ml in 1 ml increments
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied with a 316 stainless steel support screen, a PTFE support screen gasket, a glass support base, a 15 ml graduated funnel, an anodized aluminum clamp and a #5 silicone stopper.