Micro cuvette, UviLine Connect
Catalog # SECO0GQ203Z0
Supplier: AQUALABO ANALYSE
Specifications
- Path length:5 mm
- Type:Micro
- Volume:1,7 ml
- Window material:Quartz
- Description:Cuvette, UviLine Connect
- Seq:01
- Pk:1 SET
Specifications
About this item
This micro cuvette needs to be used in conjunction with a diaphragm.
Certifications: SECOMAM