Density meters, Densito and DensitoPro
Supplier: Mettler - Toledo
Certificates
About this item
Users can be guided through multi-step procedures with clear directions from measurement to cleaning. Measure comfortably using the joystick to control the automatic sampling pump, and avoid the added strain of manual sampling.
- RFID and barcode reader for DensitoPro only
- Excellent visibility, fast and accurate
- Ergonomic lightweight design - fits into your hand
Made for use in the lab and 'on the go', they are perfect for all applications from quality control of incoming goods to at-line quality assurance of intermediate or final products. Suitable for all industries.
Delivery: Densito includes filling tube 190 mm (tube, connector syringe/filling tube, washer), battery Li-Ion 2400 mAh (rechargeable and removable), power supply and worldwide adapters, USB-C cable, density standards 6 ml (3), user manual, declaration of conformity and test report. DensitoPro comes with an RFID and barcode reader and includes SmartSample RFID tags (10).
Specifications
- Catalog No:
- 614-0297
- 614-0298
- Model:
- Densito
- DensitoPro
- Density range:
- 0 – 3 g/cm³
- 0 – 3 g/cm³
- Temperature range:
- 0…50 °C
- 0…50 °C
- Sample size:
- 2 ml
- 2 ml
- Display:
- 2,4" colour screen
- 2,4" colour screen
- Memory:
- 1100 values
- 1100 values
- Interfaces:
- USB-A, USB-C
- USB-A, USB-C, RFID and barcode reader
- Weight:
- 355 g
- 355 g
Specifications
Standard
Product Information
Frequently Bought Together