Order Entry
Austria
ContactUsLinkComponent
Avantor® Alltima HP, HPLC Columns, C18-AQ, 5 µm
Avantor® Alltima HP, HPLC Columns, C18-AQ, 5 µm
Supplier:  Avantor
   Sustainable Options Available
Certificates
undefined
Avantor® Alltima HP, HPLC Columns, C18-AQ, 5 µm
Supplier:  Avantor
   Sustainable Options Available

Specifications

  • Catalog No:
  • HICH22538
  • HICH87821
  • 96344/N
  • HICH87819
  • HICH87820
  • 87824/N
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Carbon load:
  • 20%
  • 20%
  • 20%
  • 20%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Yes
  • Surface area:
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • 450 m²/g
  • USP code:
  • L1
  • L1
  • L1
  • L1
  • Environmental certification:
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)
  • ISO 14001:2015 (530840 UM15)

Specifications

Frequently Bought Together