Electronic overhead stirrers, Hei-TORQUE core
441-0471
- Max. viscosity:10000 mPas
- Description:Hei-TORQUE core digital overhead stirrer, EU-plug
- Seq:01
- Environmentally Preferable:
- Model:Hei-TORQUE core
- Shaft Ø:10,5 mm
- Max. stirring capacity H₂O:25 L
- Max. torque at chuck:40 Ncm
- Power - motor input/output:105/75 W
- Speed range I:10 - 2000 min⁻¹
- Weight:2,3 kg
- Pk:1
Hei-TORQUE Core's compact design allows for integration in closed systems, such as fume hoods, reactors, or production systems. Suitable for low- to medium-viscosity media up to 25 L. The large diameter of the chuck allows you to use even large impellers and tools. This facilitates a wide variety of applications, such as homogenisation, dispersing, dissolving of agglomerates, and more.
- Control knob for rotation speed, pushing starts or stops the function