Order Entry
Austria
ContactUsLinkComponent
Rotational viscometers, ROTAVISC
Rotational viscometers, ROTAVISC
Supplier:  IKA
Certificates
undefined
Rotational viscometers, ROTAVISC
Supplier:  IKA

Specifications

  • Catalog No:
  • 531-1487
  • 531-1489
  • 531-1490
  • 531-1488
  • Model:
  • Lo-vi
  • Hi-vi I
  • Hi-vi II
  • Me-vi
  • Display:
  • TFT, 4,3"
  • TFT, 4,3"
  • TFT, 4,3"
  • TFT, 4,3"
  • Interfaces:
  • USB and RS232 interface
  • USB and RS232 interface
  • USB and RS232 interface
  • USB and RS232 interface
  • Electrical:
  • 100 – 240 V
  • 100 – 240 V
  • 100 – 240 V
  • 100 – 240 V
  • Operating temperature:
  • 5…40 °C
  • 5…40 °C
  • 5…40 °C
  • 5…40 °C
  • W×D×H:
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • Weight:
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg

Specifications

Software packages

Product Information