Digital microscope, BA310 Digital
Digital microscope, BA310 Digital, Digital
MOTI1100401200572
: MOTIC
These microscopes can be equipped with phase contrast, darkfield and polarising accessories.
- Multi-layer coated lenses for improved contrast even with weak staining
- Phase contrast available and darkfield is possible with a turret condenser
- Resistant stage with X/Y movement
Can be used in environmental, food, healthcare (dentists, veterinaries), research and educational (universities, colleges) applications.
Delivery information: Supplied with blue filter, Allen key, immersion oil and dust cover.
- Model:BA310 Digital
- Description:Digital microscope
- Seq:006
- Type:Digital
- Computer requirements:Windows® 7, 10 – Mac: OSX
- Focusing system:Coaxial coarse and fine knobs
- Head:Siedentopf, 30° inclined, 360° rotating
- Objectives:4×, 10×, 40× (spring), 100× (spring, oil immersion)
- Cat. No.:MOTI1100401200572
- Condenser:Abbe 1,25 N.A.
- Output:USB 2.0
- Illumination:LED (Köhler)
- Stage:140×135 mm (movement: 76×50 mm)
- Software:Motic Images Plus 2.0
- Camera:3,0 MP with data transfer of 480 MB per second
- Eyepieces:WF 10×/20 mm
- Resolution:2048×1536, white balance manually adjustable
Accessories
- Description
- Description
- Description
- DescriptionVoltagePower
- Description
- 630-1458Phase contrast 5 position turret condenser N,A, 0,90 (BF, DF, Ph1, Ph2, Ph3)1 * 1 ST - 440,00 €
- Description
- Description
- Description
- Description
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



