Order Entry
Austria
ContactUsLinkComponent
Autosampler vials, screw top, 9-425
Autosampler vials, screw top, 9-425
Catalog # MICS9502S-PP-CLEAR
Supplier:  MICROSOLV
undefined
Autosampler vials, screw top, 9-425
Catalog # MICS9502S-PP-CLEAR
Supplier:  MICROSOLV

Specifications

  • Cap included:
    No
  • Cap Size:
    9-425
  • Ø×H:
    12×32 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Description:
    Autosampler vial, with filling lines
  • Material:
    PP
  • Pk:
    100

Specifications

About this item

These vials are the most commonly used autosampler vials for HPLC or GC. They are made of virgin, medical grade PP.

  • Pharmaceutical quality
  • Compatible with all leading instruments