Petri dish, with grid
Catalog # NEUB7036-22-100
Supplier: NEUBERT VOLUME GLASSWAERE
Specifications
- Ø:100 mm
- Description:Petri dish with grid
- Height:20 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Petri dish made of soda-lime glass. With white 10×10 mm grid.