Order Entry
Austria
ContactUsLinkComponent
HPLC precolumn filters
HPLC precolumn filters
Catalog # MICS49650-005
Supplier:  MICROSOLV
undefined
HPLC precolumn filters
Catalog # MICS49650-005
Supplier:  MICROSOLV

Specifications

  • Porosity:
    0,5 µm
  • Colour:
    Black
  • Description:
    HPLC precolumn filter, inline with 0,5 μm stainlesss steel filter element
  • Material:
    PEEK
  • Pk:
    10
  • Pressure:
    345 bar

Specifications

About this item

The flter protects columns from particulates and extends the column life-time.

During use, as column back-pressure increases to unacceptable levels quickly remove the disposable precolumn filter. This will minimise instrument downtime and extend the life of your column.

The precolumn body contains a stainless steel filter element and does not introduce any extra column volume so that the chromatography is not affected.

With its convenient direct connect design, changeover time is measured in seconds and no tools or wrenches are needed.

Fittings compatibility: 1/16th 10-32