Order Entry
Austria
ContactUsLinkComponent
VWR® VisiCam®, Digital HDMI and HDMI/USB Cameras
VWR® VisiCam®, Digital HDMI and HDMI/USB Cameras
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiCam®, Digital HDMI and HDMI/USB Cameras
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-3358
  • 630-2947
  • Model:
  • HDMI8
  • HDMI5
  • Sensor:
  • Sony IMX415
  • CMOS Aptina MT9P031
  • Sensor size:
  • 1/2.8"
  • 1/2,5"
  • Pixels (W×H):
  • 3840×2160
  • 2592×1944
  • Pixel size:
  • 1,45×1,45 µm
  • 2,2×2,2 μm
  • Frame rate:
  • 30 fps @ 1920×1080 (HDMI);
    30 fps @ 3840×2160 (USB)
  • 15 fps
  • Exposure time:
  • 0.04 ms ~ 1 s
  • 1 ms - 10 s
  • Interfaces:
  • HDMI, USB 2.0
  • HDMI, USB 2.0
  • Memory:
  • 16 GB (SD)
  • 4 GB (SD)
  • Software:
  • WaveImage software plus embedded XCamView application
  • VisiCam Image analyser
  • Supported OS:
  • Windows® 7, 8, 10, XP / Mac OSX / Linux
  • Windows XP / Win Vista / Win 7 / Win 8 / Win 10 / MAC OSx
  • Power supply:
  • DC 12 V, 1 A
  • DC 12 V / 2 A
  • W×D×H:
  • 78×70×92 mm
  • 95×78×71 mm
  • Weight:
  • 470 g
  • 450 g

Specifications

Microscope adapters

Product Information