Freezing Box
Product Details & Documents
Isothermal box made of rigid polyurethane (PU) foam is allowing the shipment in low temperature (refrigeration or freezing) of products sensitive to thermal variations.
- Requires the supply of a suitable source of cold, in sufficient quantity
It is particularly suitable for the transfer of products to maintain positive low temperature between 1 to 8 °C or negative less than -20 °C between 48 to 120 h.
Cooling source (solid carbon dioxide or bag or plate of eutectic gel) available in variable quantity according to the constraints relating to the product transported and the necessary transport time.
Specifications
- Kapazität:1,73 kg
- Farbe:Weiß
- Bezeichnung:Isothermal Box
- Abmessungen:420x360x260 mm (ext); 330x270x160 mm (int)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



